1 in. to 2.5 in. Curb Box Lock

Part #WAT32010  |  Item #5122320  |  Manufacturer Part #32010

Call for Pricing EACH

Type:

WAT32010
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Prevent unauthorized access to curb boxes
  • Two rods below the neck of the valve box hold the lock in place
  • Hinged top with dogear for lock secures the lid from removal
  • Bright orange paint provides high visibility
  • Designed for buffalo style 2-hole curb box
  • Padlock sold separately

Specifications

Gauge: 14

Height: 1-1/2 in

Material: Steel

Product Type: Valve Box with Locking Lid

Range in : 1 in - 2-1/2 in

Type: WAT32010

Weight: 4