1 in. Weld Extra Heavy Carbon Steel 45 Degree Elbow

Part #GWX4G  |  Item #422364

$7.43 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #GWX410 | Item #278216

    Call for Pricing
    Call for Pricing
    Call us for price
    $173.08 /EACH

    Added to your cart. View Cart
  • 12 in

    Part #GWX412 | Item #422722

    Call for Pricing
    Call for Pricing
    Call us for price
    $256.72 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 42 in

    Part #GWX442 | Item #4898010

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,154.49 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 48 in

    Part #GWX448 | Item #4898063

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,740.76 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 60 in

    Part #GWX460 | Item #4898170

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #GWX4F | Item #422362 | Mfr. Part #WX4F

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.43 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #GWX4G | Item #422364

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.43 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #GWX4H | Item #422365

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.43 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #GWX4J | Item #189893

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.43 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #GWX4K | Item #98632

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.34 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #GWX4L | Item #21945 | Mfr. Part #WX4L

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.76 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #GWX4M | Item #4161

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.04 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #GWX4P | Item #39917

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.99 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #GWX4S | Item #422721

    Call for Pricing
    Call for Pricing
    Call us for price
    $45.14 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #GWX4U | Item #6174

    Call for Pricing
    Call for Pricing
    Call us for price
    $51.99 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #GWX4X | Item #264718

    Call for Pricing
    Call for Pricing
    Call us for price
    $89.87 /EACH

    Added to your cart. View Cart

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9

Documents

Specifications

ASTM Specifications: ASTM A-234 WPB

Clean Bagged: No

Elbow Degree: 45

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Carbon Steel

Origin: Global

Schedule Class: Extra Heavy