1 in. Copper Press Extended Length Coupling (Less Stop)

You last purchased this on
 
Apollo® Press

1 in. Copper Press Extended Length Coupling (Less Stop)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

1 in. Copper Press Extended Length Coupling (Less Stop)

  • Fast #
  • Part #A10075034
  • Item #4196501
  • Manufacturer Part #10075034
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Compatible with most commercially available press-fit tools
  • EPDM o-ring within the collar of the fitting provides the mechanism by which a permanent seal is created
  • APOLLOXPRESS™ fittings achieve a sound joint through the exertion of pressure from a press-fit tool
  • APOLLOXPRESS™ fittings carry a 50 year warranty
  • No glues, fluxes or solder needed
  • Pre-lubricated seals and Leak-Before-Press technology to ensure quick and confident connections
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B16.18, ASME B16.22
Clean Bagged:
No
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connections:
Copper Press
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Extended Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Type:
A10075034
UL Listed:
No