1 in. x 20 ft. CTS Plastic Pressure Pipe
1 in. x 20 ft. CTS Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Round basin size is 13 1/2" x 11 3/4"
- Front overflow
- Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
- Less faucet, drain assembly and supply
Specifications
- ASTM:
- ASTM D-2846
- Application:
- Commercial, Industrial
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No