1 in. x 20 ft. Type L Soft Copper Tube

You last purchased this on
 

1 in. x 20 ft. Type L Soft Copper Tube

This product requires certification to purchase.
You last purchased this on
 

1 in. x 20 ft. Type L Soft Copper Tube

  • Fast #
  • Part #LSOFTG20
  • Item #460549
  • Manufacturer Part #LS10020
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Fire suppression system rated
  • NSF approved
  • Nominal soft Type L standard copper tube
  • Made in the USA
  • Meets applicable ASTM standards B-88
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-88
Application:
Plumbing, Mechanical, DWV, Potable Water
Copper Tubing Temper:
Soft
Diameter - Outside:
1-1/8 in
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Length:
20 ft
Material:
Copper
NSF:
NSF 61G
NSF Certified:
Yes
PipeTubing Size:
1 in
Product Type:
Type L
Wall Thickness:
0.050 in