1 in. Close Extra Heavy Domestic Hot Dipped Galvanized Carbon Steel Nipple
1 in. Close Extra Heavy Domestic Hot Dipped Galvanized Carbon Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Hot Dipped Galvanized
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- Schedule Class:
- 80
- UL Listed:
- No