1 in. 150# SS 304L RF Blind Flange Stainless Steel Raised Face
1 in. 150# SS 304L RF Blind Flange Stainless Steel Raised Face
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 6725-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Flange Type:
- Raised Face, Blind
- Material:
- Stainless Steel
- Material Type:
- 304L
- Pressure Class:
- 150#