This product requires certification to purchase.

1 in. 3000# Threaded Plug Forged Steel A105

1 in. 3000# Threaded Plug Forged Steel A105

  • Fast #
  • Part #FSTSRHRPGM
  • Item #7332014
  • Manufacturer Part #46801006
5 out of 5 Customer Rating

1 in. 3000# Threaded Plug Forged Steel A105

  • Fast #
  • Part #FSTSRHRPGM
  • Item #7332014
  • Manufacturer Part #46801006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Sizes
1 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Plug
Head Style
Round Head
Material
Forged Carbon Steel
Material Type
A105
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B16.11, ASME B1.20.1
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172633551