This product requires certification to purchase.

1 in. Carbon Steel Tank Flange ASTM A105Pilot

1 in. Carbon Steel Tank Flange ASTM A105Pilot

  • Fast #
  • Part #FSIFTFG
  • Item #1316487
  • Manufacturer Part #3.1300
3.7 out of 5 Customer Rating

1 in. Carbon Steel Tank Flange ASTM A105Pilot

  • Fast #
  • Part #FSIFTFG
  • Item #1316487
  • Manufacturer Part #3.1300
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight
Flange Type
Tank
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASTM
ASTM A105
UPC
806089001651