This product requires certification to purchase.

1 in. FNPT 90 Degree Brass Elbow

1 in. FNPT 90 Degree Brass Elbow

  • Fast #
  • Part #IBRLFX9G
  • Item #3816309
  • Manufacturer Part #XNL150-16
3.7 out of 5 Customer Rating

1 in. FNPT 90 Degree Brass Elbow

  • Fast #
  • Part #IBRLFX9G
  • Item #3816309
  • Manufacturer Part #XNL150-16
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Relative softness of metal provides for a tight seal and ease of installation
  • Brass offers many of the same advantages of Copper, with a heavier wall
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
250#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Elbow
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
SDR 80
Electrical & Operational Information
Temperature Range
-20 to 400 Deg F
Warranty & Product Information
ANSI
ANSI B-1.20.1, ANSI B-16.15
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UPC
671404123468