This product requires certification to purchase.

1 in. FPT Schedule 80 PVC and Neoprene Tank Adapter with Gasket

1 in. FPT Schedule 80 PVC and Neoprene Tank Adapter with Gasket

  • Fast #
  • Part #S8172010
  • Item #4010719
  • Manufacturer Part #8172-010
4.9 out of 5 Customer Rating

1 in. FPT Schedule 80 PVC and Neoprene Tank Adapter with Gasket

  • Fast #
  • Part #S8172010
  • Item #4010719
  • Manufacturer Part #8172-010
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT x FPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
3-9/32 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Tank Adapter
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASTM
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF Certified
Yes
Type
Standard
UPC
054211949092