This product requires certification to purchase.

1 in. Imported Copper 90° Long Turn Elbow (1-1/8 in. OD)

1 in. Imported Copper 90° Long Turn Elbow (1-1/8 in. OD)

  • Fast #
  • Part #GCLT9G
  • Item #7877552
  • Manufacturer Part #HL15-242-0150
5 out of 5 Customer Rating

1 in. Imported Copper 90° Long Turn Elbow (1-1/8 in. OD)

  • Fast #
  • Part #GCLT9G
  • Item #7877552
  • Manufacturer Part #HL15-242-0150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1-1/8 in
Elbow Degree
90°
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Wrot Copper
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM B-75
FM Approved
No
NSF
NSF 61
NSF Certified
Yes