This product requires certification to purchase.

1 in. MNPT Cast Iron Solid Plug

1 in. MNPT Cast Iron Solid Plug

  • Fast #
  • Part #GCISPG
  • Item #116913
  • Manufacturer Part #0319901880
4 out of 5 Customer Rating

1 in. MNPT Cast Iron Solid Plug

  • Fast #
  • Part #GCISPG
  • Item #116913
  • Manufacturer Part #0319901880
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 60 Case: 120 Pallet: 5760
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Cast iron square head plug solid Class 125 Standard
  • Manufactured per ASME B16.4 dimensional standards
  • Plugs and bushings per ASME B16.14
  • NPT threads per ASME B1.20.1
  • Available in black or hot-dip galvanized finishes
  • Conforms to Federal Specifications WW-P-501
  • Class 125 pressure rating for standard piping service
  • Suitable for fire protection, water, and general service applications
  • Available in a wide range of pipe sizes
  • Consistent quality and dimensional accuracy
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Pressure Class
175#
Characteristics & Features
Coating
Galvanized
Fitting Type
Solid Plug
Head Style
Square Head
Material
Cast Iron
Schedule Class
40;Standard
Warranty & Product Information
Application
Commercial
ASME
ASME B-16.4, ASME B-1.20.1
ASTM
ASTM A-126, ASTM A-153
Origin
Domestic
UPC
690291530890