This product requires certification to purchase.

1 in. Schedule 40 316L Stainless Steel Long Radius 90 Degree Elbow

1 in. Schedule 40 316L Stainless Steel Long Radius 90 Degree Elbow

  • Fast #
  • Part #IS46LW9GW
  • Item #7198658
  • Manufacturer Part #IS46LW9GW
5 out of 5 Customer Rating

1 in. Schedule 40 316L Stainless Steel Long Radius 90 Degree Elbow

  • Fast #
  • Part #IS46LW9GW
  • Item #7198658
  • Manufacturer Part #IS46LW9GW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, Long Radius
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A-403 Grade WPW
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No