1 in. Socket Weld 150# Standard 304L Stainless Steel Raised Face Flange
1 in. Socket Weld 150# Standard 304L Stainless Steel Raised Face Flange
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 1000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Flanged
- End Connections:
- Socket Weld x Flanged
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Flange Type:
- Raised Face
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- Standard