This product requires certification to purchase.

1 in. Stainless Steel Butt Weld Diaphragm Valve

You last purchased this on
 

1 in. Stainless Steel Butt Weld Diaphragm Valve

  • Fast #
  • Part #PF428L804YG
  • Item #7573186
  • Manufacturer Part #1-F-428L-8-0-4-Y
4.4 out of 5 Customer Rating
You last purchased this on
 

1 in. Stainless Steel Butt Weld Diaphragm Valve

  • Fast #
  • Part #PF428L804YG
  • Item #7573186
  • Manufacturer Part #1-F-428L-8-0-4-Y
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Material:
Stainless Steel
Media:
Gas
Pressure - Maximum:
150 psi
Valve Size:
1 in
Valve Type:
Diaphragm Valve