This product requires certification to purchase.

1 in. Threaded 304 Stainless Steel Cap

1 in. Threaded 304 Stainless Steel Cap

  • Fast #
  • Part #DS4TCAPSP114G
  • Item #54195
  • Manufacturer Part #DS4TCAPSP114G
3.5 out of 5 Customer Rating

1 in. Threaded 304 Stainless Steel Cap

  • Fast #
  • Part #DS4TCAPSP114G
  • Item #54195
  • Manufacturer Part #DS4TCAPSP114G
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 4000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cap
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov