This product requires certification to purchase.

1 in. Threaded 316L Stainless Steel Nipple

You last purchased this on
 

1 in. Threaded 316L Stainless Steel Nipple

  • Fast #
  • Part #DS86LCSNTBEGFE
  • Item #4279120
4.2 out of 5 Customer Rating
You last purchased this on
 

1 in. Threaded 316L Stainless Steel Nipple

  • Fast #
  • Part #DS86LCSNTBEGFE
  • Item #4279120
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Concentric, Reducing
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
Schedule Class:
80S
UL Listed:
No