This product requires certification to purchase.

1 in. Threaded Stainless Steel Coupling

1 in. Threaded Stainless Steel Coupling

  • Fast #
  • Part #DS6BSTHCSP114G
  • Item #73610
  • Manufacturer Part #DS6BSTHCSP114G
5 out of 5 Customer Rating

1 in. Threaded Stainless Steel Coupling

  • Fast #
  • Part #DS6BSTHCSP114G
  • Item #73610
  • Manufacturer Part #DS6BSTHCSP114G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov