1-Light 11 in. Satin Nickel Wall Sconce

You last purchased this on
 

1-Light 11 in. Satin Nickel Wall Sconce

This product requires certification to purchase.
Brand image
You last purchased this on
 

1-Light 11 in. Satin Nickel Wall Sconce

  • Fast #
  • Part #C217162
  • Item #7239380
  • Manufacturer Part #2171-62
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited 1 year warranty
  • Upgrade your look with a contemporary Brushed Nickel finish
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
11 in
Installation Type:
Wall Mount
Length:
8-67/100 in
Lighting Style:
Contemporary
Number of Lights:
1
UL Listed:
No
Width:
5-1/2 in