1 MPT 2-20 GPM INLINE FLWMTR

You last purchased this on
 
Blue-White Industries

1 MPT 2-20 GPM INLINE FLWMTR

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blue-White Industries

1 MPT 2-20 GPM INLINE FLWMTR

  • Fast #
  • Part #BF55200L
  • Item #5092008
  • Manufacturer Part #F-55200L
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Annealed for added strength and chemical resistance
  • Acceptable for outdoor installations (acceptable in direct sunlight)
  • Durable, highly polished, one piece meter body
  • 316 stainless, PTFE or Hastelloy floats and float guides
  • Direct reading permanent scale
  • White back reflector for easy reading
  • Optional adjustable flow control: needle-type adjustment valve
  • Bulkhead nuts attach directly to inside panel
  • Requires Certification

Specifications

Case Material:
Acrylic
Material:
Plastic, Stainless Steel, Rubber
Material Type:
Acrylic, Polypropylene, 316 SS, Viton®
Pressure - Maximum:
250 psi
Product Type:
Flow Meter
Type:
BF55200L