1 NPT 155 5.6 SR Upright Sprinkler Head BR 45

Part #GGL56831550145  |  Item #7034592  |  Manufacturer Part #GL56831550145

Type:

GGL56831550145
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: [Standard Response, Upright]

Type: GGL56831550145