This product requires certification to purchase.

1 x 1/2 in. Concentric 316L Stainless Steel Reducer

1 x 1/2 in. Concentric 316L Stainless Steel Reducer

  • Fast #
  • Part #IS46LWCRGDW
  • Item #7198734
  • Manufacturer Part #IS46LWCRGDW
3.6 out of 5 Customer Rating

1 x 1/2 in. Concentric 316L Stainless Steel Reducer

  • Fast #
  • Part #IS46LWCRGDW
  • Item #7198734
  • Manufacturer Part #IS46LWCRGDW
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Concentric Reducer, Reducer
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No