This product requires certification to purchase.

1 x 1/8 in. Threaded Forged Carbon Steel Reducing Hex Bushing

1 x 1/8 in. Threaded Forged Carbon Steel Reducing Hex Bushing

  • Fast #
  • Part #IFSTBGA
  • Item #1795631
  • Manufacturer Part #12203111G
5 out of 5 Customer Rating

1 x 1/8 in. Threaded Forged Carbon Steel Reducing Hex Bushing

  • Fast #
  • Part #IFSTBGA
  • Item #1795631
  • Manufacturer Part #12203111G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1/8 in
Fitting Sizes
1 in x 1/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Bushing, Hex, Reducing
Material
Forged Carbon Steel
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.11
ASTM
ASTM A-105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No