1 x 1-1/2 in. 304 Stainless Steel True Flat Bar
Part #TFB4L01000132 | Item #7567210 | Manufacturer Part #FB4L01000132
Call for Pricing
Width:
1-1/2 inHow to get it:
Product Details
Specifications
Length: 12 ft
Material: Stainless Steel
Material Type: 304
Width: 1-1/2 in