1 in. Stainless Steel and Plastic Hex Hanger with Grommet

You last purchased this on
 

1 in. Stainless Steel and Plastic Hex Hanger with Grommet

This product requires certification to purchase.
You last purchased this on
 

1 in. Stainless Steel and Plastic Hex Hanger with Grommet

  • Fast #
  • Part #GE24G
  • Item #4878249
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Stainless Steel
Fits Pipe Size:
1 in
Height:
1-12/25 in
Length:
3-13/100 in
Material:
Stainless Steel, Plastic
Material Type:
304, Vinyl
Product Type:
Hex Hanger