1 x 1 x 3/4 in. Sweat x Sweat x FNPT Bronze Tee

You last purchased this on
 

1 x 1 x 3/4 in. Sweat x Sweat x FNPT Bronze Tee

This product requires certification to purchase.
You last purchased this on
 

1 x 1 x 3/4 in. Sweat x Sweat x FNPT Bronze Tee

  • Fast #
  • Part #CCFTLFGGF
  • Item #3978294
  • Manufacturer Part #BF4645L
3.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.18
ASTM:
ASTM B-584
Application:
Commercial, Plumbing, Residential
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
FNPT
End Connections:
Sweat x Sweat x FNPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Fitting Type:
Reducing, Tee
Height:
2-53/100 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-53/100 in
Material:
Bronze
Material Type:
C84400
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
UL Listed:
No
Weight:
0.304 lb
Width:
2-53/100 in