1 x 10-1/2 in. Threaded Black Carbon Steel Nipple

You last purchased this on
 

1 x 10-1/2 in. Threaded Black Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

1 x 10-1/2 in. Threaded Black Carbon Steel Nipple

  • Fast #
  • Part #BNG1012
  • Item #74690
  • Manufacturer Part #0330027400
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Coating: Black
  • Threaded
  • Material: carbon steel
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-106 Grade B, ASTM A-333 Grade 6, ASTM A-53, ASTM A-733
Application:
Residential
Coating:
Black
Diameter - Outside:
1-31/100 in
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Nipple, Welded
IAPMO Listed -:
No
Length:
10-1/2 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type -:
Seamless
Schedule Class:
40
UL Listed:
No
Wall Thickness:
0.113 in