1 x 1/2 in. Copper Flush Bushing (Ftg x FPT)
1 x 1/2 in. Copper Flush Bushing (Ftg x FPT)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- In conformance with refrigeration fitting standards SAE J513
- Recommended maximum working pressure 700 psig
- Fabricated from brass forgings or drawn brass rod
- The flush bushing features a male solder end and female NPT thread.
- WC-417
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- End Connection 1:
- Male Sweat
- End Connection 2:
- FPT
- End Connections:
- Male Sweat x FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Flush Bushing
- IAPMO Listed -:
- No
- Material:
- Wrot Copper
- Maximum Temperature:
- 100
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- No