1 x 1/2 in. IPS Butt Fusion 250# DR 9 Molded HDPE Reducer
1 x 1/2 in. IPS Butt Fusion 250# DR 9 Molded HDPE Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-3350, ASTM D-2513, ASTM F-714
- Application:
- Potable Water
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Color Finish Name:
- Yellow
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Reducer
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 250#
- Schedule Class:
- SDR 9