1 x 12 in. MNPT Schedule 40 316L Stainless Steel Weld Threaded Both End Nipple

You last purchased this on
 

1 x 12 in. MNPT Schedule 40 316L Stainless Steel Weld Threaded Both End Nipple

This product requires certification to purchase.
You last purchased this on
 

1 x 12 in. MNPT Schedule 40 316L Stainless Steel Weld Threaded Both End Nipple

  • Fast #
  • Part #DS46NG12
  • Item #1321456
  • Manufacturer Part #6016-1200
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Manufacturer may vary by location
  • Superior mechanical properties at sub-zero temperatures
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME SA-312
ASTM:
ASTM A-312, ASTM A-733
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Weld
Length:
12 in
Material:
Stainless Steel
Material Type:
316, 316L
Pressure Class:
125#
Schedule Class:
40