1 x 1/2 in. FNPT 125# Cast Iron Reducing Coupling

You last purchased this on
 

1 x 1/2 in. FNPT 125# Cast Iron Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

1 x 1/2 in. FNPT 125# Cast Iron Reducing Coupling

  • Fast #
  • Part #WBCIRGD
  • Item #7036986
  • Manufacturer Part #1XD.BR
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.3, ASME B16.4
ASTM:
ASTM A-126
Application:
Sprinkler Systems
Clean Bagged:
No
Coating:
Black
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT x FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Concentric Reducer, Reducer
Length:
1-7/10 in
Material:
Cast Iron
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
40, Standard
Temperature Range:
-20 to 150 Deg F