1 x 1/2 in. Threaded 150# 304 Stainless Steel Coupling

You last purchased this on
 

1 x 1/2 in. Threaded 150# 304 Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

1 x 1/2 in. Threaded 150# 304 Stainless Steel Coupling

  • Fast #
  • Part #IS4CTCSP114GD
  • Item #1289478
  • Manufacturer Part #M412-1608
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-351
Application:
Plumbing, Mechanical, HVAC, Industrial, Fire Protection, Mining, Oil, Gas
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Coupling, Reducer
Length:
1-31/50 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304, CF8M
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
Weight:
0.34 lb