1 x 1/2 in. Threaded 3000# and 6000# Forged Steel Reducing Hex Bushing

You last purchased this on
 

1 x 1/2 in. Threaded 3000# and 6000# Forged Steel Reducing Hex Bushing

This product requires certification to purchase.
You last purchased this on
 

1 x 1/2 in. Threaded 3000# and 6000# Forged Steel Reducing Hex Bushing

  • Fast #
  • Part #GFSTBGD
  • Item #7688210
  • Manufacturer Part #GFSTBGD
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Bushing, Hex, Reducing
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#, 6000#
UL Listed:
No