1 x 1/4 in. Socket 3000# Forged Steel Reducer

Part #IFSSRGB  |  Item #1795594  |  Manufacturer Part #12402112G

$12.34 EACH
(Pricing is for 1 in x 1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in x 1/4 in

    Part #IFSSRBA | Item #3296116 | Mfr. Part #12402101G

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.76 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in x 1/8 in

    Part #IFSSRCA | Item #3296117 | Mfr. Part #12402102

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.50 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #IFSSRCB | Item #3296118 | Mfr. Part #12402103G

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.50 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #IFSSRFD | Item #274972 | Mfr. Part #12402110G

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.84 /EACH

    Added to your cart. View Cart
  • 1 in x 1/4 in

    Part #IFSSRGB | Item #1795594 | Mfr. Part #12402112G

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.34 /EACH

    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #IFSSRGD | Item #247163 | Mfr. Part #12402114G

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.34 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #IFSSRGF | Item #247162 | Mfr. Part #12402115G

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.34 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 3/8 in

    Part #IFSSRHC | Item #3815202 | Mfr. Part #12402118G

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.76 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #IFSSRHF | Item #1795597 | Mfr. Part #12402120G

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.76 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #IFSSRHG | Item #274973 | Mfr. Part #12402121G

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.76 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #IFSSRJD | Item #3312397 | Mfr. Part #12402125G

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.90 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #IFSSRJF | Item #274974 | Mfr. Part #12402126G

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.90 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #IFSSRJG | Item #191464 | Mfr. Part #12402127G

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.90 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #IFSSRJH | Item #274975 | Mfr. Part #12402128G

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.90 /EACH

    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #IFSSRKD | Item #281137 | Mfr. Part #12402132G

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.68 /EACH

    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #IFSSRKF | Item #1914073 | Mfr. Part #12402133G

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.68 /EACH

    Added to your cart. View Cart
  • 2 in x 1 in

    Part #IFSSRKG | Item #247161 | Mfr. Part #12402134G

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.68 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #IFSSRKH | Item #1795613 | Mfr. Part #12402135G

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.68 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #IFSSRKJ | Item #274977 | Mfr. Part #12402136G

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.68 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #IFSSRLK | Item #3296091 | Mfr. Part #12402145G

    Call for Pricing
    Call for Pricing
    Call us for price
    $59.94 /EACH

    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

Fitting Size 1: 1 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1 in x 1/4 in

Material: Forged Steel

Pressure Class: 3000#