1 x 1/4 in. Threaded 3000# Reducing 316L Stainless Steel Coupling

Part #IS6L3TCGB

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1 in x 1/4 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Pressure Class: 3000#

Type: IS6L3TCGB

UL Listed: No