1 x 18 in. NPT 125# Schedule 40 Standard Global Red Brass Seamless Pipe

You last purchased this on
 

1 x 18 in. NPT 125# Schedule 40 Standard Global Red Brass Seamless Pipe

This product requires certification to purchase.
You last purchased this on
 

1 x 18 in. NPT 125# Schedule 40 Standard Global Red Brass Seamless Pipe

  • Fast #
  • Part #GBRNG18
  • Item #1114735
  • Manufacturer Part #2116-1800
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Domestic
  • Material: brass
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-43, ASTM B-687
Application:
Meter
Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Red Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pipe Wall Type -:
Seamless
PipeTubing Size:
1 in
Pressure Class:
125#
Schedule Class:
40, Standard
UL Listed:
No