1 x 1/8 in. Threaded 3000# Global Forged Steel Reducer
1 x 1/8 in. Threaded 3000# Global Forged Steel Reducer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.230.1, ASME B16.11
- ASTM:
- ASTM A-105N
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1 in x 1/8 in
- Fitting Type:
- Reducer
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 3000#
- UL Listed:
- No