1 x 2 - 2-1/2 in. 300# Carbon Steel Threaded O-Let

Part #A0870001112  |  Item #3347334  |  Manufacturer Part #0870001112

$6.32 EACH
(Pricing is for 2 in - 2-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in - 1-1/2 in

    Part #A0870001096 | Item #3347330 | Mfr. Part #0870001096

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.32 /EACH

    Added to your cart. View Cart
  • 2 in - 2-1/2 in

    Part #A0870001112 | Item #3347334 | Mfr. Part #0870001112

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.32 /EACH

    Added to your cart. View Cart
  • 2-1/2 in - 4 in

    Part #A0870001138 | Item #3347336 | Mfr. Part #0870001138

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.32 /EACH

    Added to your cart. View Cart

Product Details

  • Offers the user a high strength, low cost forged threaded and grooved fitting designed and manufactured to be installed on proprietary thin wall flow pipe, schedule 5, 10, and 40 standard wall pipes
  • Employ a low weld volume design to provide either a partial or full penetration weld employing a single pass with minimum burn-through and pipe distortion

Documents

Specifications

Application: Fire Protection

Clean Bagged: No

Coating: Painted

End Connection 1: Threaded

End Connections: Threaded

FM Approved: Yes

Fits Pipe Size: 2 in - 2-1/2 in

Fitting Type: Threadolet

Material: Carbon Steel

Outlet Size In : 1

Pressure Class: 300#

Product Type: Threaded O-Let

Type: A0870001112

UL Listed: Yes