This product requires certification to purchase.

1 x 2 in. S80 316 Stainless Steel Welded Nipple Threaded Both Ends

1 x 2 in. S80 316 Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS86NGK
  • Item #265539
  • Manufacturer Part #6516-200
3.9 out of 5 Customer Rating

1 x 2 in. S80 316 Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS86NGK
  • Item #265539
  • Manufacturer Part #6516-200
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Type 316/L Stainless Steel nipples contain Molybdenum for stronger resistance to heat and corrosion over 304/L
  • Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • All Stainless Steel nipples are dual certified and conform to specification ASTM A733
  • Threads conform to the requirements of ANSI B1.20.1, except for close nipples, which are not covered under ANSI
  • Stainless Steel pipe nipples are manufactured from Stainless Steel pipe that conforms to specification ASTM A312/SA312
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Welded
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic
UPC
671404043346