This product requires certification to purchase.

1 x 3/8 in. Socket Weld 3000# Forged Steel Reducing Insert

1 x 3/8 in. Socket Weld 3000# Forged Steel Reducing Insert

  • Fast #
  • Part #IFSSIGC
  • Item #3815195
  • Manufacturer Part #12402313G
5 out of 5 Customer Rating

1 x 3/8 in. Socket Weld 3000# Forged Steel Reducing Insert

  • Fast #
  • Part #IFSSIGC
  • Item #3815195
  • Manufacturer Part #12402313G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80 Pallet: 4800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
3/8 in
Fitting Sizes
1 in x 3/8 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Insert, Reducing
Material
Forged Carbon Steel
Material Type
A105
Warranty & Product Information
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
082647106277