This product requires certification to purchase.

1 x 3/8 in. Threaded 3000# 316L Stainless Steel Reducing Coupling

1 x 3/8 in. Threaded 3000# 316L Stainless Steel Reducing Coupling

  • Fast #
  • Part #IS6L3TCGC
  • Item #4394352
  • Manufacturer Part #IS6L3TCGC
3.7 out of 5 Customer Rating

1 x 3/8 in. Threaded 3000# 316L Stainless Steel Reducing Coupling

  • Fast #
  • Part #IS6L3TCGC
  • Item #4394352
  • Manufacturer Part #IS6L3TCGC
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Box: 35
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
3/8 in
Fitting Sizes
1 in x 3/8 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling, Reducer
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No