1 x 3-1/4 in. Copper Return Bend (Clean & Bagged)
1 x 3-1/4 in. Copper Return Bend (Clean & Bagged)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- Diameter - Outside:
- 5/8 x 3/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3-1/4 in
- Fitting Sizes:
- 1 in x 3-1/4 in
- Fitting Type:
- Return Bend
- IAPMO Listed -:
- No
- Material:
- Wrot Copper
- NSF Certified:
- No
- UL Listed:
- No