1 x 3 in. SDR 80 PVC Nipple

You last purchased this on
 

1 x 3 in. SDR 80 PVC Nipple

This product requires certification to purchase.
You last purchased this on
 

1 x 3 in. SDR 80 PVC Nipple

  • Fast #
  • Part #P80NTOEGM
  • Item #1702700
  • Manufacturer Part #775C060090
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Nipple
Length:
3 in
Material:
Plastic
Material Type:
PVC
Schedule Class:
SDR 80