1 x 3/4 in. MNPT x FNPT 150# Domestic Black Malleable Iron Hex Bushing
1 x 3/4 in. MNPT x FNPT 150# Domestic Black Malleable Iron Hex Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-126, ASTM A-197
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Bushing, Hex, Reducing
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- 40
- UL Listed:
- No