1 x 3/4 in. NPT 300# Reducing Black Malleable Iron Coupling

You last purchased this on
 

1 x 3/4 in. NPT 300# Reducing Black Malleable Iron Coupling

This product requires certification to purchase.
You last purchased this on
 

1 x 3/4 in. NPT 300# Reducing Black Malleable Iron Coupling

  • Fast #
  • Part #IB300RCGF
  • Item #3254396
  • Manufacturer Part #33RC3010006C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.3
ASTM:
ASTM A-197
Clean Bagged:
No
Coating:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducing
ISO:
ISO 9001:2000, ISO 14001
Length:
2 in
Material:
Malleable Iron
Pressure Class:
300#
Type:
IB300RCGF
UL Listed:
Yes
Weight:
0.71 lb