1 x 3/4 in. 3000# 304L Stainless Steel Reducing Insert

You last purchased this on
 

1 x 3/4 in. 3000# 304L Stainless Steel Reducing Insert

This product requires certification to purchase.
You last purchased this on
 

1 x 3/4 in. 3000# 304L Stainless Steel Reducing Insert

  • Fast #
  • Part #DS4L3SIGF
  • Item #81198
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
1 in x 3/4 in
Fitting Type:
Insert, Reducing
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Pressure Class:
3000#