1 x 3/4 in. Socket 3000# Reducing Forged Steel Insert

Part #IFSSIGFE  |  Item #4281761

Call for Pricing EACH
View All Sizes

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in x 1/2 in

    Part #IFSSIFDE | Item #4281074

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #IFSSIGFE | Item #4281761

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Insert

IAPMO Listed: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 3000#

Type: IFSSIGFE

UL Listed: No