1 x 3/4 in. Socket Weld 6000# Reducing Domestic Forged Carbon Steel Insert

You last purchased this on
 

1 x 3/4 in. Socket Weld 6000# Reducing Domestic Forged Carbon Steel Insert

This product requires certification to purchase.
You last purchased this on
 

1 x 3/4 in. Socket Weld 6000# Reducing Domestic Forged Carbon Steel Insert

  • Fast #
  • Part #FS6SIGF
  • Item #1785505
  • Manufacturer Part #12502315
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-105
Application:
Schedule 160 Pipe
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Insert, Reducing
IAPMO Listed -:
No
MSS:
MSS SP-79
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
6000#
UL Listed:
No
Weight:
0.42 lb