1 x 3/4 in. Threaded 300# Black Malleable Iron 90 Degree Elbow

Part #B3009GF  |  Item #63139  |  Manufacturer Part #0310504600

$37.76 EACH
(Pricing is for 1 in x 3/4 in)
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  20
  • Case:  40
  • Pallet:  1440
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in x 1/2 in

    Part #B3009FD | Item #83181 | Mfr. Part #0310504204

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.86 /EACH
    Added to your cart. View Cart
    0 available for pick-up  | 
  • 1 in x 1/2 in

    Part #B3009GD | Item #264749 | Mfr. Part #0310504808

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.83 /EACH
    Added to your cart. View Cart
    0 available for pick-up  | 
  • 1 in x 3/4 in

    Part #B3009GF | Item #63139 | Mfr. Part #0310504600

    Call for Pricing
    Call for Pricing
    Call us for price
    $37.76 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 1-1/2 in x 1 in

    Part #B3009JG | Item #264748 | Mfr. Part #0310505607

    Call for Pricing
    Call for Pricing
    Call us for price
    $78.45 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Ships in 1-3 Days

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39]

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Domestic

Pressure Class: 300#